GAZ 100 SA

COMPARE

GAZ 100 SA

Description
GAZ 100 SA SPHERICAL PLAIN BRG ; 1" BOREX1-5/8" OD

SKF

Part # GAZ 100 SA

BDI # 1302449

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 41.275
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
IRB16-SA

COMPARE

IRB16-SA

Description
IRB16-SA SPHERICAL PLAIN BEARING ; 1" BORE X 0.55" WID

RBC BEARINGS

Part # IRB16-SA

BDI # 796875

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 36.5
Material - Ball: Steel
Overall Width - Inch: 0.55
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B16-SA

COMPARE

B16-SA

Description
B16-SA SPHERICAL PLAIN BEARING ; 1" BORE 1-5/8" HOUSING OD

RBC BEARINGS

Part # B16-SA

BDI # 796733

Features

Enclosure: Open
Housing Width - Millimeter: 11.176
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 41.275

Price Inventory : Available to order
Loading Price
QTY