Features
Enclosure:
Open
Housing Width - Millimeter:
62.357
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
196.85
IRB80-SA
Description
IRB80-SA SPHERICAL PLAIN BEARING ; 5" BORE X 2.88" WID
Part # IRB80SA
BDI # 796890
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
182.626
Material - Ball:
Steel
Overall Width - Inch:
2.88
Rolling Element:
Not Applicable