22217LBKC3
Description
22217LBKC3 SPHERICAL ROLLER BEARING KIT ; 85MM BORE 150MM OD 36MM WID
Part # 10980077
BDI # 573826
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
A22196
Description
A22196 SPHERICAL ROLLER BEARING ; 49MM BOREX90MM ODX38MM WID SHAFT MOUNT
Part # 10420725
BDI # 580799
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22209LBKC3
Description
22209LBKC3 SPHERICAL ROLLER BEARING KIT ; 1.77" BORE 3.346" OD
Part # 10979861
BDI # 579790
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22215LBKC3
Description
22215LBKC3 SPHERICAL ROLLER BEARING KIT ; 2.95" X 5.12" X 1.22" TAPERED BORE
Part # 10980012
BDI # 581656
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
A22137
Description
A22137 SPHERICAL ROLLER BEARING ; 35MM BOREX72MM ODX33MM WID SHAFT MOUNT
Part # 10431109
BDI # 581555
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing