22309MBC3W33
Description
HYA.22309MBC3W33 SPHERICAL ROLLER BRG ; 1.7717"X3.937"X1.4173"
Part # 22309MBC3W33(HYA)
BDI # 426058
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22312CAC3W33
Description
HYA.22312CAC3W33 SPHERICAL ROLLER BRG ; 2.3622"X5.1181"X1.811"
Part # 22312CAC3W33(HYA)
BDI # 426614
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22315CAC3W33
Description
HYA.22315CAC3W33 SPHERICAL ROLLER BRG ; 2.9528"X6.2992"X2.1654"
Part # 22315CAC3W33(HYA)
BDI # 426620
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HYA.22311CAKC3W33
Description
HYA.22311CAKC3W33SPHERICAL ROLLER BRG ; 2.1654"X4.7244"X1.6929"
Part # 22311CAKC3W33(HYA)
BDI # 426613
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22222MBC3W33
Description
HYA.22222MBC3W33 SPHERICAL ROLLER BRG ; 4.3307"X 7.874"X2.0866"
Part # 22222MBC3W33(HYA)
BDI # 426031
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing