WS22222-E1-XL-K-2RSR
Description
WS22222-E1-XL-K-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22222-E1-XL-K-2RSR
BDI # 24861144
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
WS22222-E1-XL-2RSR
Description
WS22222-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER 110MM X 200MM X 63MM
Part # WS22222-E1-XL-2RSR
BDI # 20617556
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2222-2CS5/VT143
Description
OBS USE 22785033 - NOT AVAILABLE IN US
Part # BS2-2222-2CS5/VT143
BDI # 1262005
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22222-E1-XL-2VSR-L016
Description
NOT AVAILABLE IN US
Part # WS22222-E1-XL-2VSR-L016
BDI # 22388084
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2222-2RS5/VT143
Description
BS2-2222-2RS5/VT143 SPHR ROLLER BRG
Part # BS2-2222-2RS5/VT143
BDI # 22785033
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing