Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.1
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667401
Pressure Angle:
14.5
GB102A
Description
GB102A CHANGE SPUR GEAR ; 3/4" BORE 6-3/8" PITCH DIA 16DP
Part # GB102A
BDI # 161678
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.375
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668483
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667632
Pressure Angle:
14.5