Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668575
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
668553
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668144
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668668
Pressure Angle:
14.5
GF74A
Description
GF74A CHANGE SPUR GEAR ; 1-1/4" BORE 7.4" PITCH DIA 10DP
Part # GF74A
BDI # 161832
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.4
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667245
Pressure Angle:
14.5