S412 1-1/4 KW/SS
Description
S412 1-1/4 KW/SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS
Part # S412 1-1/4 KW/SS
BDI # 21445649
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
TS412 X 1-1/2IN W/3/8IN KW
Description
TS412 X 1-1/2IN W/3/8IN KW SPUR GEAR ; 1-1/2"BORE 12T 3"PD
Part # TS412 X 1-1/2IN W/3/8IN KW
BDI # 24664392
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
76.2
S412 X 1-3/16IN STD KW 2SS
Description
S412 X 1-3/16IN STD KW 2SS SPUR GEAR
Part # S412 X 1-3/16IN STD KW 2SS
BDI # 22606193
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/8
Global Part Number GPN:
671626
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Plain Style | Type A | Minimum Bore 1-1/8
Global Part Number GPN:
668515
Pressure Angle:
14.5