CI820-25T 1IN 1KW 1SS A

COMPARE

CI820-25T 1IN 1KW 1SS A

Description
CI820-25T 1IN 1KW 1SS A SPROCKET ; NON-RETURNABLE 401-162-11 NON-SPLIT

REXNORD

Part # CI820-25T 1IN 1KW 1SS A

BDI # 21473862

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Cast Iron
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 820
Number of Teeth: 25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI880-12T 1IN 1KW 1SS A

COMPARE

CI880-12T 1IN 1KW 1SS A

Description
CI880-12T 1IN 1KW 1SS A SPROCKET ; NON-RETURNABLE 401-204-6 NON-SPLIT

REXNORD

Part # CI880-12T 1IN 1KW 1SS A

BDI # 21580709

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Cast Iron
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 880
Number of Teeth: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NT820-21T-1IN-I-LF

COMPARE

NT820-21T-1IN-I-LF

Description
NT820-21T-1IN-I-LF IDLER WHEEL ; 101-8253-3

REXNORD

Part # NT820-21T-1IN-I-LF

BDI # 21563709

Features

Bore Profile: Round
Size: 1 IN Bore
Used For: 815 | 820 | 831 | 879 | 880
Part Description: Idler Wheel
Pitch Diameter - Inch: 5.089

Inch - Metric: Inch
Material: Thermoplastic
Other Features: Equivalent Tooth Size 21
Pitch Diameter - Millimeter: 129.261
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI815-25T 1-1/4IN 1KW 1SS

COMPARE

CI815-25T 1-1/4IN 1KW 1SS

Description
CI815-25T 1-1/4IN 1KW 1SS SPROCKET ; POR 401-162-24 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI815-25T 1-1/4IN 1KW 1SS

BDI # 21473863

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Cast Iron
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815
Number of Teeth: 25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SSS7700-16T 1-3/8IN KWSS

COMPARE

SSS7700-16T 1-3/8IN KWSS

Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3 NON RETURNABLE

REXNORD

Part # SSS7700-16T 1-3/8IN KWSS

BDI # 18146599

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Stainless Steel
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 7700
Number of Teeth: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY