614-174-3
Description
NS8500-17T 1-1/4 KW SS SPROCKET ; 614-174-3 MOLDED SPLIT
Part # 8500735
BDI # 21839329
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
614-237-3
Description
NS8500-21T 1-1/4 KW / SS SPROCKET ; 614-237-3 MOLDED SPLIT
Part # 8500775
BDI # 21473867
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T 1-7/16IN 1KW1SSPA
Description
614 190 4 ; NS8500-25T 1-7/16 KW SS
Part # 9120165
BDI # 18141555
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-27T 1-1/2IN KWSS
Description
NS8500-27T 1-1/2 KW SS SPROCKET ; 614-196-11 MOLDED SPLIT
Part # 8500780
BDI # 22459003
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-21T 1-1/2IN 1KW1SS PA
Description
NS8500-21T 1-1/2 KW SS SPROCKET ; 614-237-5 MOLDED SPLIT
Part # 8500778
BDI # 22463938
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore