Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.923
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.44
Slot Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall | 5.953" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
ZN96215
Description
ZN96215 TAKEUP BRG ; POR MTO 2-15/16" SHAFT DIA CAST IRON
Part # ZN96215
BDI # 24126366
Features
Inch - Metric:
Inch
Bore - Millimeter:
74.625
Other Features:
Double Row | Non-Expansion | Curved Slot | Clearance Seal
Global Part Number GPN:
677966
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.12
Slot Width - Millimeter:
28.448
Rolling Element:
Spherical Roller Bearing
ZT86207
Description
ZT86207 TAKE-UP ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # ZT86207
BDI # 18149024
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Clearance Seal | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677997
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
7.594
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.359
Slot to Slot Distance - Millimeter:
192.888
Slot Width - Millimeter:
34.519
Other Features:
Double Row | Solid Housing | Non-Expansion | Felt Labyrinth Seal
Housing Style:
Unit Only - Half Round Top Angle
Rolling Element:
Spherical Roller Bearing
WSTU-IP-207RE
Description
WSTU-IP-207RE TAKEUP BALL BRG ; NON RETURNABLE
Part # WSTU-IP-207RE
BDI # 246463
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Wide Slot | Expansion | Trident Seal
Global Part Number GPN:
674170
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing