WSTU-GTEZ-05-PCR
Description
WSTU-GTEZ-05-PCR TAKE-UP BALL BRG ; NON RETURNABLE
Part # 136328
BDI # 261879
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Polymer
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall | Corrosion Resistant | 3.030" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.985
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
75.819
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall | 3.015" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing