Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
66.675
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.343
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AR.26RT20
Description
AR.26RT20 AXIAL CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # AR.26RT20
BDI # 1171886
Features
Height - Millimeter:
25.527
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
66.675
Height - Inch:
1.005
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.343
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
66.675
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.53
Other Features:
Single Row | Medium Series | Separable Axial Contact | Angular Adjustment | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
68.605
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.343
Other Features:
Double Row | Housing Side OD 4.272 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
NTHA-4270
Description
NTHA-4270 THRUST BEARING ; 2-5/8" BORE 1 4-11/32" OD 1" HGT
Part # NTHA-4270
BDI # 1088200
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
68.275
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.343
Other Features:
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel