AXK0821-TV/0-10-L271
Description
AXK0821-TV/0-10-L271 AXIL NDL RLR/CAGE ; NON-RETURNABLE
Part # AXK0821-TV/0-10-L271
BDI # 24584588
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.039
Bore 2 - Inch:
0.315
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK0821TN
Description
AXK0821TN ; NRB THRUST BEARING ASSY, HEAVY DUTY
Part # AXK0821TN
BDI # 1407379
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
High Carbon Chrome Steel Rolling Element Material | 21.1 N Static Load Rating | 8.34 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.039
Bore 2 - Inch:
0.315
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No