89456-M
Description
89456-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89456-M
BDI # 1172278
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
285
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81288-M
Description
81288-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81288-M
BDI # 24318062
Features
Height - Millimeter:
130
Bore 1 - Inch:
17.323
Bore 2 - Millimeter:
445
Height - Inch:
5.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
YRTC460-XL
Description
YRTC460-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE
Part # YRTC460-XL
BDI # 1178894
Features
Height - Millimeter:
70
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
460
Height - Inch:
2.756
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
89460-M
Description
89460-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89460-M
BDI # 1179597
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
305
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
YRTC395-XL
Description
YRTC395-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE 395MM X 525MM X 65MM
Part # YRTC395-XL
BDI # 24090949
Features
Height - Millimeter:
65
Bore 1 - Inch:
15.551
Bore 2 - Millimeter:
395
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.669
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel