29380M
Description
29380M SPHERICAL ROLLER THRUST BRG ; 400MM BOREX620MM ODX132MM W
Part # 29380M
BDI # 20400676
Features
Height - Millimeter:
132
Bore 1 - Inch:
15.748
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29484M
Description
29484M SPHERICAL ROLLER THRUST BRG ; 420MM BOREX730MM ODX185MM W
Part # 29484M
BDI # 19372072
Features
Height - Millimeter:
185
Bore 1 - Inch:
16.535
Height - Inch:
7.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29392M
Description
29392M SPHERICAL ROLLER THRUST BRG ; 460MM BOREX710MM ODX150MM W
Part # 29392M
BDI # 17757601
Features
Height - Millimeter:
150
Bore 1 - Inch:
18.11
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29476M
Description
29476M SPHERICAL ROLLER THRUST BRG ; 380MM BOREX670MM ODX175MM W
Part # 29476M
BDI # 1185358
Features
Height - Millimeter:
175
Bore 1 - Inch:
14.961
Height - Inch:
6.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29468
Description
29468 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 340MMX620MMX170MM
Part # 29468
BDI # 1201162
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
462
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass