SY7420-BLOZ-02T
Description
SY7420-BLOZ-02T ; SY7000 SOL/VALVE, RUBBER SEAL
Part # SY7420-BLOZ-02T
BDI # 18597404
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.65/0.82 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position
Overall Length - Inch:
5.85
Voltage:
24 VAC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | With DIN Terminal
Overall Length - Inch:
3.091
Voltage:
24 VAC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
3.701
Voltage:
24 VAC
SY5120-BDZD-N7T
Description
SY5120-BDZD-N7T ; VALVE SGL SOL BODY PT DIN
Part # SY5120-BDZD-N7T
BDI # 17866377
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Push-Turn Locking Slotted Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.524
Voltage:
24 VAC
SY9140-BDZE
Description
SY9140-BDZE ; SY7000 SOL/VALVE, RUBBER SEAL
Part # SY9140-BDZE
BDI # 18597507
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Push-Turn Locking Lever Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.268
Voltage:
24 VAC