108424.00
Description
108424.00 WASHDOWN MOTOR ; 1/3HP S56C FRM 1800RPM 90VDC NEMA
Part # 10842400
BDI # 554303
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid