108423.00
Description
108423.00 WASHDOWN MOTOR ; 1/4HP S56C FRM 1800RPM 90VDC NEMA TENV
Part # 108423.00
BDI # 20182051
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.7 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid