108232.00
Description
108232.00 WASHDOWN MOTOR ; 1-1/2HP S56C FRM 1800RPM 180VDC
Part # 10823200
BDI # 554291
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.6 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid