CRE8-1BUU
Description
CRE8-1BUU CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W ECC CST
Part # CRE8-1BUU
BDI # 19132500
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Caged | Carbon Steel
CR8UUR
Description
CR8UUR CAM FOLLOWER BEARING ; 0.19" STUDX1/2" DIAX11/32" W
Part # CR8UUR
BDI # 514406
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238423
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement
Global Part Number GPN:
238427
CRH8-1VUU
Description
CRH 8 1 VUU CAM FOLLOWER BEARING ; 1/4" STUD X 1/2" OD X 3/8" W HD CST
Part # CRH-8-1-VUU
BDI # 514518
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238536
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238401