Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 6

Next

Compare
CR36VUU

COMPARE

CR36VUU

Description
CR36VUU CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W

IKO

Part # CR36VUU

BDI # 514379

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238398

Price Inventory : Available to order
Loading Price
QTY
CR36VBUUR

COMPARE

CR36VBUUR

Description
CR36VBUUR CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W

IKO

Part # CR36VBUUR

BDI # 514377

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement
Global Part Number GPN: 238396

Price Inventory : Available to order
Loading Price
QTY
CR36VUUR

COMPARE

CR36VUUR

Description
CR36VUUR CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W

IKO

Part # CR36VUUR

BDI # 514380

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238399

Price Inventory : Available to order
Loading Price
QTY
CR36BUUR

COMPARE

CR36BUUR

Description
CR36BUUR CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W

IKO

Part # CR36BUUR

BDI # 514369

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Caged
Global Part Number GPN: 238388

Price Inventory : Available to order
Loading Price
QTY
CRH36VB

COMPARE

CRH36VB

Description
CRH36VB CAM FOLLOWER BEARING

IKO

Part # CRH-36-VB

BDI # 514480

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238498

Price Inventory : Available to order
Loading Price
QTY