Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 19

Next

Compare
CFKRE 62 UU

COMPARE

CFKRE 62 UU

Description
CFKRE 62 UU CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST

IKO

Part # CFKRE 62 UU

BDI # 23281262

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 62 V

COMPARE

CFKRE 62 V

Description
CFKRE 62 V CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST

IKO

Part # CFKRE 62 V

BDI # 23281266

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | Single Row | High Carbon Steel Material | 92000N Static Load Rating | 46600N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 62 VUUR

COMPARE

CFKRE 62 VUUR

Description
CFKRE 62 VUUR CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST

IKO

Part # CFKRE 62 VUUR

BDI # 23281272

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | Single Row | 92000N Static Load Rating | 46600N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 72

COMPARE

CFKRE 72

Description
CFKRE 72 CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W ECC CST

IKO

Part # CFKRE 72

BDI # 23281274

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 72 R

COMPARE

CFKRE 72 R

Description
CFKRE 72 R CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W ECC CST

IKO

Part # CFKRE 72 R

BDI # 23281276

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY