Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
VG-511B-03-S12

COMPARE

VG-511B-03-S12

Description
VG-511B-03-S12 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-03-S12

BDI # 343175

Features

Size: 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With One Lag Hole
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-01-S12

COMPARE

VG-511B-01-S12

Description
VG-511B-01-S12

SYSTEM PLAST

Part # VG-511B-01-S12

BDI # 343169

Features

Size: 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base Without Lag Hole
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-02-S12

COMPARE

VG-511B-02-S12

Description
VG-511B-02-S12 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-02-S12

BDI # 343172

Features

Size: 4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With Two Lag Holes
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY