SNW34X5-15/16
Description
SNW-34X5-15/16 ADAPTER SLEEVE ; FOR BALL/ROLLER BEARING
Part # 34X5.938
BDI # 21941502
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.114
Length Thru Bore - Inch:
4.847
Bore - Millimeter:
150.825
Bore - Inch:
5.938
Other Features:
Lock Washer | Tapered Threaded Sleeve
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.828
Outside Diameter - Millimeter:
97.231
Inside Diameter - Millimeter:
70.891
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
Features
Thread Size:
2.36-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.156
Outside Diameter - Millimeter:
80.162
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.541
Nominal Thickness - Millimeter:
13.741
N14
Description
N-14 BEARING LOCKNUT ; 2.751-18" THREAD X 3.63" OD X 0.573" WD
Part # N14
BDI # 21941474
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554