Features
Inch - Metric:
Metric
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
229
Rolling Element:
Sleeve Bearing
PLB66160FR
Description
PLB66160FR PILLOW BLOCK ROLLER BEARING, 10" (SMARTCATALOG)
Part # 10424614
BDI # 26250658
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
298.45
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
PLB66M260FR
Description
PLB66M260FR PILLOW BLOCK ROLLER BEARING, 260MM (SMARTCATALOG)
Part # 10427636
BDI # 26251432
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
298.4
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
PLB23056K10
Description
PLB23056K10 PILLOW BLOCK ROLLER BEARING, 10" (SMARTCATALOG)
Part # 10415663
BDI # 26255732
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
306.4
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825