LTCD 25-2LS
Description
LTCD 25-2LS LINEAR PILLOW BLOCK BEARING ; 2 BOLT 25MM BORE 30MM BASE TO CTR HGT
Part # LTCD 25-2LS
BDI # 1413691
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
54
Other Features:
Extruded Housing | M10 Bolt | Each Sealed on One End | Length Thru Bore 58 MM on Both Side
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
Extruded Housing | M6 Bolt
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
LUXD 12-2LS
Description
LUXD 12-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LUXD 12-2LS
BDI # 1304378
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Additional 1/4-28 Tapped Hole with Plug
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
LUCE 25-2LS
Description
LUCE 25-2LS LINEAR BEARING ; 25MM BORE 6 BOLT PILLOW BLOCK ALUMINUM
Part # LUCE 25-2LS
BDI # 1413678
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
Secondary Mounting Hole Diameter 6.4 MM
Self Aligning:
Yes
Housing Style:
6 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable
LTCD 30-2LS
Description
LTCD 30-2LS ; CLOSED DESIGN TANDEM SELF-ALIGNING
Part # LTCD 30-2LS
BDI # 1413692
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
68
Nominal Bolt Center Across Shaft - Millimeter:
62
Other Features:
Extruded Housing | M10 Bolt | Each Sealed on One End | Length Thru Bore 68 MM on Both Side
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable