QCWC738-1800E-B5-G
Description
QCWC738-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # QCWC738-1800E-B5-G
BDI # 179904
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344567
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
QCWA738-1800E-B5-G
Description
QCWA738-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # QCWA738-1800E-B5-G
BDI # 179795
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
339011
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
FWC730-1800-B5-G
Description
FWC730-1800-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWC730-1800-B5-G
BDI # 175789
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343925
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.49
WA738-1800E-G
Description
WA738-1800E-G WORM SPEED REDUCER ; NON RETURNABLE
Part # WA738-1800E-G
BDI # 171687
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339261
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.66
QCWC752-1800E-B5-G
Description
QCWC752-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # QCWC752-1800E-B5-G
BDI # 179916
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344579
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78