F842BF-25K-B5-M8
Description
F842BF-25K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842BF-25K-B5-M8
BDI # 180595
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
7.87
F842BF-25K-B7-M8
Description
F842BF-25K-B7-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842BF-25K-B7-M8
BDI # 180596
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
7.87
F247D-PH-24-B9-H1
Description
F247D-PH-24-B9-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # F247D-PH-24-B9-H1
BDI # 175120
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
118.618
Nominal Center Distance - Inch:
4.67
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.53
VT075-025-0-RM075-19
Description
VT075-025-0-RM075-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # VT075-025-0-RM075-19
BDI # 847364
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.501
Overall Width - Inch:
2.953
QC732-25F-B7-H
Description
QC732-25F-B7-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # QC732-25F-B7-H
BDI # 174395
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344398
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.8