VM3542
Description
VM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Part # VM3542
BDI # 131174
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
191229.00
Description
191229.00 WASHDOWN MOTOR ; 33HP 1740R 56TN/575V 3PH 60HZ
Part # 191229.00
BDI # 20181188
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.52 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.65 Ampere | 4 Poles
Mounting Method:
Round Frame
191235.00
Description
191235.00 GENERAL PURPOSE MOTOR ; 75HP 1740RPM 56 TENV/575V 3PH 60HZ
Part # 19123500
BDI # 17099226
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 0.95 Ampere | 4 Poles
Mounting Method:
Round Frame
5K42HN6023
Description
5K42HN6023 GENERAL PURPOSE MOTOR ; 1/4HP 1140RPM TEFC 56C 3/60/206-230/460V
Part # K1314
BDI # 17092069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.5-1.4 Ampere | 6 Poles
Mounting Method:
Round Frame