Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
192050.00

COMPARE

192050.00

Description
192050.00 IEC METRIC MOTOR ; 1HP 75KW 3390/2760RPM 80 IP55 230/460V

LEESON

Part # 192050.00

BDI # 556430

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192124.00

COMPARE

192124.00

Description
19212400 ; POR 1/.75 3600 575 IP55

LEESON

Part # 19212400

BDI # 556447

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192125.00

COMPARE

192125.00

Description
19212500 ; POR 1/.75 1800 575 IP55

LEESON

Part # 19212500

BDI # 556448

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192051.00

COMPARE

192051.00

Description
19205100 ; POR 1/.75 1800 230/460 IP55

LEESON

Part # 19205100

BDI # 556431

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY