Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.425
Other Features:
Double Row | Medium Duty | C3 Clearance
Global Part Number GPN:
501512
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
SAF 22510 H/H7C3AH
Description
SAF 22510 H/H7C3AH PILLOW BLOCK HOUSING
Part # SAF 22510 H/H7C3AH
BDI # 1306553
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Other Features:
Double Row | Heavy Duty | H7 Tolerance | C3 Clearance | Air Handling
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
SAF 22511 H/H7C3AH
Description
SAF 22511 H/H7C3AH PILLOW BLOCK HOUSING
Part # SAF 22511 H/H7C3AH
BDI # 1306554
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.425
Other Features:
Double Row | Heavy Duty | H7 Tolerance | C3 Clearance | Air Handling
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
SAF 22513 H/H7C3AH
Description
SAF 22513 H/H7C3AH PILLOW BLOCK HOUSING
Part # SAF 22513 H/H7C3AH
BDI # 1306555
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Heavy Duty | H7 Tolerance | C3 Clearance | Air Handling
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
SYJ-55-KF+H2311
Description
SYJ-55-KF+H2311 PLUMMER BLOCK BALL BRG ; W/ADAPTER SLEEVE SET 50MM ID 126MM H
Part # SYJ-55-KF+H2311
BDI # 24089692
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
59
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5