LSE900BXHSKPS
Description
LSE900BXHSKPS PILLOW BLOCK CYL RLR BRG ; POR 9" BORE EXPANSION
Part # LSE900BXHSKPS
BDI # 22809132
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
115
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.1
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
270
P4B3152-ISAF-908R HYD
Description
P4B3152-ISAF-908R HYD PILLOW BLK RLR BRG ; POR NON RETURNABLE
Part # P4B3152-ISAF-908R HYD
BDI # 20494693
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
317.754
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
260.35
SDAF 23248K
Description
SDAF 23248K SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF 23248K
BDI # 1372787
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
349.25
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695957
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
LSM250BXHSATLC3
Description
LSM250BXHSATLC3 PILLOW BLOCK CYL RLR BRG ; POR 250MM BORE EXPANSION
Part # LSM250BXHSATLC3
BDI # 22836391
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
220.98
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
292
LSE908BXHSHTPS
Description
LSE908BXHSHTPS PILLOW BLOCK CYL RLR BRG ; POR 9-1/2" BORE EXPANSION
Part # LSE908BXHSHTPS
BDI # 22809157
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
122
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
292