M1226T
Description
M1226T AC MOTOR ; 10/4.4HP 1740/1160RPM 3PH 60HZ 254T 3750
Part # M1226T
BDI # 129723
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.25
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
4.4 | 10HP
Mounting Method:
Foot Mounted
M1524T
Description
M1524T AC MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3740M
Part # M1524T
BDI # 129743
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted
M1024T
Description
M1024T AC MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M
Part # M1024T
BDI # 129701
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted
M1224T
Description
M1224T AC MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M
Part # M1224T
BDI # 129721
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted
M1724T
Description
M1724T AC MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3740M
Part # M1724T
BDI # 129771
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted