34-6217-3908
Description
34-6217-3908 DC MOTOR ; 1HP 3500RPM DC 56C 3428D TEFC F1 N
Part # 34-6217-3908
BDI # 21779953
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.03
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6757-5452G1
Description
34-6757-5452G1 DC MOTOR ; 1.5HP 3500RPM DC 145TC 3432P TEFC F1 N
Part # 34-6757-5452G1
BDI # 20144169
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.72
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face