Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
MSCHB-32

COMPARE

MSCHB-32

Description
MSCHB-32 CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 709338

BDI # 355138

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7544Z718G1

Description
34-7544Z718G1 DC MOTOR ; 1.25HP 2500RPM DC 56C 3432P TENV F1 N

BALDOR-RELIANCE

Part # 34-7544Z718G1

BDI # 20108983

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.78

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/4HP
Base to Center Height - Millimeter: 85.725
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
SEHB-34

COMPARE

SEHB-34

Description
SEHB-34 ; POR NON RETURNABLE

SEALMASTER

Part # 700411

BDI # 355280

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHA21135

COMPARE

UCHA21135

Description
UCHA21135G5

FYH

Part # UCHA21135G5

BDI # 17916568

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHA211

COMPARE

UCHA211

Description
UCHA211

FYH

Part # UCHA211

BDI # 17916565

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126
Base to Center Height - Millimeter: 87
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY