Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PHP 40-T10-48RSB

COMPARE

PHP 40-T10-48RSB

Description
PHP 40-T10-48RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-T10-48RSB

BDI # 1292381

Features

Pitch Diameter - Inch: 6.015
Inch - Metric: Metric
Outside Diameter - Inch: 5.943
Face Width - Millimeter: 30
Face Width - Inch: 1.181

Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 152.78
Mounting Method: Rough Bore
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
PHP 66-T10-48RSB

COMPARE

PHP 66-T10-48RSB

Description
PHP 66-T10-48RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 66-T10-48RSB

BDI # 1292399

Features

Pitch Diameter - Inch: 6.015
Inch - Metric: Metric
Outside Diameter - Inch: 5.943
Face Width - Millimeter: 56
Face Width - Inch: 2.205

Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 152.79
Mounting Method: Rough Bore
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY