Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PB14MX-28S-68 1-3/8 KW SS;661390

COMPARE

PB14MX-28S-68 1-3/8 KW SS;661390

Description
PB14MX-28S-68 1-3/8 KW SS NR.661390 ; SPROCKET

DODGE

Part # PB14MX-28S-68 1-3/8 KW SS ; 661390

BDI # 27578919

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 137.211
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 83.82

Face Width - Inch: 3.3
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 124.765
Mounting Method: Finished Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY