3414MT55AF-F1.000
Description
3414MT55AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT55AF-F1.0000
BDI # 924539
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
3814MT40AF-F1.000
Description
3814MT40AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-F1.0000
BDI # 925089
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
2914MT40AF-F1.000
Description
2914MT40AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT40AF-F1.0000
BDI # 923803
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
4414MT55AF-F1.000
Description
4414MT55AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT55AF-F1.0000
BDI # 925749
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
3114MG68BF-F1.000
Description
3114MG68BF F1.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F1.0000
BDI # 922267
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68