Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
O-45S-E

COMPARE

O-45S-E

Description
O-45S-E EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039075

BDI # 397706

Features

Pitch Diameter - Inch: 7.895
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY
G-45S-E

COMPARE

G-45S-E

Description
G-45S-E EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038995

BDI # 397633

Features

Pitch Diameter - Inch: 7.895
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY