14MX-90S-68
Description
14MX-90S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 14MX-90S-68
BDI # 1095014
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-90S-90
Description
14MX-90S-90 SYNCHRONOUS PULLEY ; 14MM PITCH 90T 3.543IN BELT W
Part # 14MX-90S-90
BDI # 1095015
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX-56S-90
Description
14MX-56S-90 SYNCHRONOUS PULLEY ; 14MM P 56T 90MM BELT W MPB
Part # 14MX-56S-90
BDI # 1094981
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
14MX-80S-90
Description
14MX-80S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 14MX-80S-90
BDI # 1095010
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
141
Face Width - Inch:
5.551
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
Belt Width - Millimeter:
125