PB14MX-30S-125
Description
PB14MX-30S-125 SYNCHRONOUS PULLEY ; 14MM P 30T 125MM W ROUGH BORE
Part # PB14MX-30S-125
BDI # 1125953
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Rough Bore
PB14MX-30S-68
Description
PB14MX-30S-68 SYNCHRONOUS PULLEY ; 14MM P 30GROVES
Part # PB14MX-30S-68
BDI # 1125954
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Rough Bore
PB14MX-30S-90
Description
PB14MX-30S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 30GROVES
Part # PB14MX-30S-90
BDI # 1125955
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Rough Bore