Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Belt Pitch:
14 MM
Other Features:
Poly Chain GT
Pitch Diameter - Millimeter:
160
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
Belt Style:
14M-125
P29-14MGT-115-MPB
Description
P29-14MGT-115-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 29GROVES 14MM P 115MM W
Part # P29-14MGT-115-MPB
BDI # 1125595
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
PB14MX-37S-90
Description
PB14MX-37S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 37GROVES
Part # PB14MX-37S-90
BDI # 1125973
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Rough Bore
PB14MX-38S-90
Description
PB14MX-38S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 38GROVES
Part # PB14MX-38S-90
BDI # 1125975
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Rough Bore
PB14MX-37S-125
Description
PB14MX-37S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 37GROVES
Part # PB14MX-37S-125
BDI # 1125972
Features
Pitch Diameter - Inch:
6.491
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
164.871
Mounting Method:
Rough Bore