PHP 36-14M-115RSB
Description
PHP 36-14M-115RSB PULLEY ; NON-RETURNABLE
Part # PHP 36-14M-115RSB
BDI # 1290110
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
PHP 36-14M-55TB
Description
PHP 36-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 36-14M-55TB
BDI # 1289714
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
PHP 36-14M-40RSB
Description
PHP 36-14M-40RSB PULLEY ; NON-RETURNABLE
Part # PHP 36-14M-40RSB
BDI # 1290051
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
PHP 36-14M-170RSB
Description
PHP 36-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 36-14M-170RSB
BDI # 1290130
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
PHP 36-14M-55RSB
Description
PHP 36-14M-55RSB PULLEY ; NON-RETURNABLE
Part # PHP 36-14M-55RSB
BDI # 1290070
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore