PB14MX36S125
Description
PB14MX36S125 SYNCHRONOUS SPROCKET ; 101755902
Part # PB14MX36S125
BDI # 24303770
Features
Pitch Diameter - Inch:
6.315
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
160.401
Mounting Method:
Rough Bore
14MX36S20-2517
Description
14MX36S20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756437
Part # 14MX36S20-2517
BDI # 24301914
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
P3614M115-MPB
Description
P3614M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755473
Part # P3614M115-MPB
BDI # 24303132
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
P3614M170-MPB
Description
P3614M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755475
Part # P3614M170-MPB
BDI # 24303136
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
P3614M85-3020
Description
P3614M85-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755480
Part # P3614M85-3020
BDI # 24303146
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed