6014MT85AF-F
Description
6014MT85AF F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT85AF-F
BDI # 926813
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
6014MT115AF-F
Description
6014MT115AF F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT115AF-F
BDI # 926754
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed