4414MT55AFPUR
Description
4414MT55AFPUR ; POR PUL 14MT55A44 SB 1 A
Part # 4414MT55AFPUR
BDI # 925780
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
4414MT115AFPUR
Description
4414MT115AFPUR ; POR PUL 14MT115A44 SB 1 1/4 A
Part # 4414MT115AFPUR
BDI # 925689
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4414MT40AFPUR
Description
4414MT40AFPUR ; POR PUL 14MT40A44 SB 1 A
Part # 4414MT40AFPUR
BDI # 925746
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
4414MT85AFPUR
Description
4414MT85AFPUR ; POR PUL 14MT85A44 SB 1 1/4 A
Part # 4414MT85AFPUR
BDI # 925812
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85