2914MT40AF-L75S2D
Description
2914MT40AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT40AF-L75S2D
BDI # 923838
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT85AF-L66F2C
Description
2914MT85AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT85AF-L66F2C
BDI # 923907
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT55AF-L56S1J
Description
2914MT55AF L56S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-L56S1J
BDI # 923865
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT55AF-L56S1L
Description
2914MT55AF L56S1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-L56S1L
BDI # 923866
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT85AF-L75S2F
Description
2914MT85AF L75S2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT85AF-L75S2F
BDI # 923913
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve