8014MT170A-F1.750
Description
8014MT170A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-F1.7500
BDI # 927416
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
8014MT85A-F2.000
Description
8014MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT85A-F2.0000
BDI # 927463
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
8014MT115A-J
Description
8014MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT115A-J
BDI # 927409
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
115
8014MT170A-4545
Description
8014MT170A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-4545
BDI # 927411
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40