6414MT170AF-F1.250
Description
6414MT170AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-F1.250
BDI # 926891
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6014MT55AF-F2.500
Description
6014MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT55AF-F2.5000
BDI # 926810
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
6014MT55AFPUR
Description
6014MT55AFPUR ; POR PUL 14MT55A60 SB 1 A
Part # 6014MT55AFPUR
BDI # 926811
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
6014MT85AFPUR
Description
6014MT85AFPUR ; POR PUL 14MT85A60 SB 1 1/4 A
Part # 6014MT85AFPUR
BDI # 926825
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
6014MT55AF-F2.250
Description
6014MT55AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT55AF-F2.2500
BDI # 926808
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55